Antifatigue Mat, Black, YllwBrdr, 2ft.x3ft.

NOTRAX| Zoro #: G0735341| Mfr #: 479S0023YB-RS

$56.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Shape: RectangleThickness: 9/16"Item: Antifatigue Mat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735341 Mfr #: 479S0023YB-RS
Mat Shape: RectangleThickness: 9/16"
Item: Antifatigue MatMat Surface Material: Vinyl
Mat Electrical Resistance: Electrical Properties Not TestedBrake Fluid Resistant: No
Mat Backing Material: Closed Cell Vinyl FoamMat Surface Pattern: Diamond Plate
Edges: beveledStandards: NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Oil Resistant: NoGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Antifatigue: YesColor: Black with Yellow Border
Width: 2 ft.Length: 3 ft.
Antifatigue Mat Item: Antifatigue MatAntimicrobial: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantCountry of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 3 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Edges Beveled, Standards NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews