BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Antifatigue Mat, Black, YllwBrdr, 2ft.x3ft.

NOTRAX| Zoro #: G1985943| Mfr #: 979S0023YBRS

$65.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Brake Fluid Resistant: NoMat Shape: RectangleAntifatigue: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985943 Mfr #: 979S0023YBRS
Brake Fluid Resistant: NoMat Shape: Rectangle
Antifatigue: YesOil Resistant: No
Mat Surface Material: VinylMat Backing Material: Closed Cell Vinyl Foam
Item: Antifatigue MatStandards: NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Mat Electrical Resistance: Electrical Properties Not TestedEdges: beveled
Mat Surface Pattern: Diamond PlateLength: 3 ft.
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantColor: Black with Yellow Border
Width: 2 ft.Thickness: 1"
Antifatigue Mat Item: Antifatigue MatGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 3 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Edges Beveled, Standards NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Brake Fluid Resistant No

Reviews