DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Antifatigue Mat, Black, YllwBrdr, 3ft.x5ft.

NOTRAX| Zoro #: G1768033| Mfr #: 417S0035BY

$41.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mat Shape: Rectangle
Thickness: 1/2"
Item: Antifatigue Mat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768033 Mfr #: 417S0035BY
Mat Shape: RectangleThickness: 1/2"
Item: Antifatigue MatMat Surface Material: Vinyl
Mat Electrical Resistance: Electrical Properties Not TestedBrake Fluid Resistant: No
Mat Backing Material: Closed Cell Vinyl FoamMat Surface Pattern: Bubble
Edges: beveledStandards: ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
Oil Resistant: NoAntifatigue: Yes
Color: Black with Yellow BorderWidth: 3 ft.
Length: 5 ft.Antifatigue Mat Item: Antifatigue Mat
Antimicrobial: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Country of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black with Yellow Border, Width 3 ft., Length 5 ft., Thickness 1/2 In., Mat Surface Pattern Bubble, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Edges Beveled, Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews