KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Mat, Black, YllwBrdr, 3ft.x5ft.

NOTRAX| Zoro #: G1271076| Mfr #: 419S0035BY

$63.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271076 Mfr #: 419S0035BY
Width: 3 ft.Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: NoAntifatigue: Yes
Color: Black with Yellow BorderMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Closed Cell Vinyl FoamLength: 5 ft.
Mat Shape: RectangleItem: Antifatigue Mat
Antimicrobial: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Pattern: Diamond PlateMat Surface Material: Vinyl
Oil Resistant: NoThickness: 1/2"
Edges: beveledStandards: ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
Country of Origin (subject to change): United States

Description

Mat, Mat Shape Rectangle, Black with Yellow Border, Width 3', Length 5', Thickness 1/2 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Edges Beveled, Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews