KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Mat, Black, YllwBrdr, 3ft.x5ft.

NOTRAX| Zoro #: G1126483| Mfr #: 479S0035YB-RS

$124.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126483 Mfr #: 479S0035YB-RS
Width: 3 ft.Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: NoAntifatigue: Yes
Color: Black with Yellow BorderMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Closed Cell Vinyl FoamLength: 5 ft.
Mat Shape: RectangleItem: Antifatigue Mat
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentAntimicrobial: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Pattern: Diamond Plate
Mat Surface Material: VinylOil Resistant: No
Thickness: 9/16"Edges: beveled
Standards: NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94ACountry of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black with Yellow Border, Width 3 ft., Length 5 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Edges Beveled, Standards NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews