Notrax
5 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0035BY
Zoro # G2897212
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 3/8"
- Material PVC Foam
- Surface Material Closed Cell PVC Foam
Explore More Products
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick 415S0035BL
- NOTRAX 8 ft. L x Vinyl, 1" Thick 519S0038YB
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick 985S0024YB
- NOTRAX 8 ft. L x Vinyl, 1" Thick 519S0038BL
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick 410S0535BL
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick 518S0312YB
- NOTRAX 11 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick 985S0211YB
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick 518S0047YB
- NOTRAX 70 ft. L x Vinyl, 9/16" Thick 479C0036YB
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415.916X5X9BYL
- NOTRAX 36" L x PVC, 1" Thick 621S3636BY
- Notrax Anti-Fatigue Mats