Antifatigue Mat, Blue, 2ft. x 3ft.

NOTRAX| Zoro #: G1563545| Mfr #: 470S2436BU-RS

$36.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563545 Mfr #: 470S2436BU-RS
Width: 2 ft.Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: NoAntifatigue: Yes
Color: BlueMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Closed Cell Vinyl FoamLength: 3 ft.
Mat Shape: RectangleItem: Antifatigue Mat
Antimicrobial: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Pattern: MarbleMat Surface Material: SBR Rubber
Oil Resistant: NoThickness: 1/2"
Edges: beveledStandards: NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Country of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Blue, Width 2 ft., Length 3 ft., Thickness 1/2 In., Mat Surface Pattern Marble, Mat Surface Material SBR Rubber, Mat Backing Material Closed Cell Vinyl Foam, Edges Beveled, Standards NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews