Antifatigue Mat, Gray, 2ft. x 3ft.

NOTRAX| Zoro #: G2416285| Mfr #: 410S0523GY

$24.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416285 Mfr #: 410S0523GY
Width: 2 ft.Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: NoAntifatigue: Yes
Color: GrayMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Closed Cell Vinyl FoamLength: 3 ft.
Mat Shape: RectangleItem: Antifatigue Mat
Antimicrobial: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Pattern: CorrugatedMat Surface Material: Vinyl
Oil Resistant: NoThickness: 5/8"
Edges: beveledStandards: ASTM C1028-96, ASTM D2240-02, CPSC-FF-1-70, ASTM D-2859, ASTM D1004-94A-03, ASTM D412, ASTM D3884-01
Country of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Gray, Width 2 ft., Length 3 ft., Thickness 5/8 In., Mat Surface Pattern Corrugated, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Edges Beveled, Standards ASTM C1028-96, ASTM D2240-02, CPSC-FF-1-70, ASTM D-2859, ASTM D1004-94A-03, ASTM D412, ASTM D3884-01, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews