KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Runner, Black, 2ft. 6" x 20ft.

NOTRAX| Zoro #: G0850297| Mfr #: 447S3020BL

$283.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2 ft. 6"
Antifatigue Mat Item: Antifatigue Runner
Brake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850297 Mfr #: 447S3020BL
Width: 2 ft. 6"Antifatigue Mat Item: Antifatigue Runner
Brake Fluid Resistant: NoAntifatigue: Yes
Color: BlackMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: RubberLength: 20 ft.
Mat Shape: RectangleItem: Antifatigue Runner
Antimicrobial: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Pattern: BubbleMat Surface Material: Rubber
Oil Resistant: NoThickness: 3/8"
Edges: beveledStandards: ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
Country of Origin (subject to change): Thailand

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft. 6 In., Length 20 ft., Thickness 3/8 In., Mat Surface Pattern Bubble, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Beveled, Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews