KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Runner, Black, 3ft. x 12ft.

NOTRAX| Zoro #: G2037332| Mfr #: 410S3312BL

$73.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Antifatigue Mat Item: Antifatigue Runner
Brake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037332 Mfr #: 410S3312BL
Width: 3 ft.Antifatigue Mat Item: Antifatigue Runner
Brake Fluid Resistant: NoAntifatigue: Yes
Color: BlackMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Closed Cell Vinyl FoamLength: 12 ft.
Mat Shape: RectangleItem: Antifatigue Runner
Antimicrobial: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Pattern: CorrugatedMat Surface Material: Vinyl
Oil Resistant: NoThickness: 3/8"
Edges: beveledStandards: ASTM C1028-96, ASTM D2240-02, CPSC-FF-1-70, ASTM D-2859, ASTM D1004-94A-03, ASTM D412, ASTM D3884-01
Country of Origin (subject to change): United States

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 12 ft., Thickness 3/8 In., Mat Surface Pattern Corrugated, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Edges Beveled, Standards ASTM C1028-96, ASTM D2240-02, CPSC-FF-1-70, ASTM D-2859, ASTM D1004-94A-03, ASTM D412, ASTM D3884-01, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews