KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Runner, Black, 3ft. x 8ft.

NOTRAX| Zoro #: G2393185| Mfr #: T17S0038BL

$181.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393185 Mfr #: T17S0038BL
Width: 3 ft.Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: NoAntifatigue: Yes
Color: BlackMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Closed Cell Vinyl Nitrile FoamLength: 8 ft.
Mat Shape: RectangleItem: Antifatigue Mat
Antimicrobial: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Pattern: Square GridMat Surface Material: Vinyl/Nitrile
Oil Resistant: YesThickness: 5/8"
Edges: beveledStandards: ASTM D1056, ASTM D1667, ASTM D412, FMVSS302
Country of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 3 ft., Length 8 ft., Thickness 5/8 In., Mat Surface Pattern Square Grid, Mat Surface Material Vinyl/Nitrile, Mat Backing Material Closed Cell Vinyl Nitrile Foam, Edges Beveled, Standards ASTM D1056, ASTM D1667, ASTM D412, FMVSS302, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews