KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Runner, Black, YllwBrdr, 3x12ft

NOTRAX| Zoro #: G0914627| Mfr #: 979S0312YBRS

$269.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Antifatigue Mat Item: Antifatigue Runner
Brake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0914627 Mfr #: 979S0312YBRS
Width: 3 ft.Antifatigue Mat Item: Antifatigue Runner
Brake Fluid Resistant: NoAntifatigue: Yes
Color: Black with Yellow BorderMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Closed Cell Vinyl FoamLength: 12 ft.
Mat Shape: RectangleItem: Antifatigue Runner
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Pattern: Diamond PlateMat Surface Material: Vinyl
Oil Resistant: NoThickness: 1"
Edges: beveledStandards: NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Country of Origin (subject to change): United States

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 3 ft., Length 12 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Edges Beveled, Standards NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Brake Fluid Resistant No

Reviews