Skip to Main Content
customer-service Help
Notrax

Black Floor Runner 4 ft. W x 105 ft. L, 1/8", Vinyl

Notrax Black Floor Runner 4 ft. W x 105 ft. L,  1/8",  Vinyl 735C0048BL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,311.07
  • Width: 4 ft.
  • Length: 105 ft.
  • Thickness: 1/8"
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,311.07

Notrax #735C0048BL Specifications

  • Width: 4 ft.
  • Length: 105 ft.
  • Thickness: 1/8"
  • Color: Black
  • Mat Surface Pattern: Ribbed
  • Material: Vinyl
  • Standards: ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D2240-02
  • Item: Floor Runner
  • Mat Length: 105 ft
  • Edges: Squared
  • Mat Color: Black
  • Mat Thickness: 1/8 in
  • Mat Backing Material: Vinyl
  • Green Environmental Attribute: 100% Post-Consumer Recycled Content
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Runner, Mat Color Black, Mat Length 105 ft, Mat Thickness 1/8 in, Thickness 1/8 in, Mat Backing Material Vinyl, Edges Squared, Mat Surface Pattern Rib-Tooth

Reviews of Notrax #735C0048BL