SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carpeted Entrance Mat, Black, 3ft. x 5ft.

NOTRAX| Zoro #: G0147795| Mfr #: 141S0035BL

$59.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMat Backing Material: VinylFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147795 Mfr #: 141S0035BL
Color: BlackMat Backing Material: Vinyl
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantThickness: 5/16"
Mat Electrical Resistance: Electrical Properties Not TestedAntimicrobial: No
Brake Fluid Resistant: NoMat Surface Pattern: Tufted
Mat Weaving: Loop PileLegend: No legend
Item: Entrance MatEdges: beveled
Length: 5 ft.Indoor/Outdoor: Indoor
Width: 3 ft.Oil Resistant: No
Scrape/Dry: Scrape and DryStandards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, ASTM D1335-05, CPSC FF 1-70
Face Weight: 19.0 oz./sq. yd.Mat Surface Material: Polypropylene
Mat Shape: RectangleCountry of Origin (subject to change): United States

Description

Entrance Mat, Mat Color Black, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 5/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews