KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carpeted Entrance Mat, Black, 3ft. x 5ft.

NOTRAX| Zoro #: G0146237| Mfr #: 266S0035BL

$79.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Width: 3 ft.
Oil Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146237 Mfr #: 266S0035BL
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantWidth: 3 ft.
Oil Resistant: NoBrake Fluid Resistant: No
Indoor/Outdoor: OutdoorLegend: No legend
Color: BlackAntimicrobial: No
Mat Shape: RectangleThickness: 1/2"
Item: Entrance MatScrape/Dry: Scrape
Mat Surface Material: VinylEdges: beveled
Mat Surface Pattern: Coiled WebLength: 5 ft.
Mat Weaving: Loop PileMat Electrical Resistance: Electrical Properties Not Tested
Country of Origin (subject to change): India

Description

Entrance Mat, Black, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Outdoor, Mat Surface Pattern Coiled Web, Mat Weaving Loop Pile, Mat Surface Material Vinyl, Mat Thickness 1/2 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape, Black

Reviews