Carpeted Entrance Mat, Black, 4ft. x 6ft.

NOTRAX| Zoro #: G0147743| Mfr #: 231S0046BL

$84.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Surface Pattern: TuftedLength: 6 ft.Mat Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147743 Mfr #: 231S0046BL
Mat Surface Pattern: TuftedLength: 6 ft.
Mat Shape: RectangleMat Weaving: Loop Pile
Face Weight: 17.0 oz./sq. yd.Edges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Polypropylene
Mat Backing Material: VinylMat Electrical Resistance: Electrical Properties Not Tested
Color: BlackItem: Entrance Mat
Antimicrobial: NoThickness: 1/4"
Legend: No legendIndoor/Outdoor: Outdoor
Oil Resistant: NoStandards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, ASTM D1335-05, CPSC FF 1-70
Brake Fluid Resistant: NoWidth: 4 ft.
Scrape/Dry: ScrapeCountry of Origin (subject to change): United States

Description

Entrance Mat, Mat Color Black, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Mat Environment Outdoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 1/4 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape

Reviews