SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carpeted Entrance Mat, Black, 4ft. x 6ft.

NOTRAX| Zoro #: G0146282| Mfr #: 266S0046BL

$113.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft.Mat Shape: RectangleMat Weaving: Loop Pile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146282 Mfr #: 266S0046BL
Length: 6 ft.Mat Shape: Rectangle
Mat Weaving: Loop PileMat Surface Pattern: Coiled Web
Edges: beveledFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Material: VinylMat Electrical Resistance: Electrical Properties Not Tested
Color: BlackAntimicrobial: No
Thickness: 1/2"Legend: No legend
Indoor/Outdoor: OutdoorOil Resistant: No
Item: Entrance MatBrake Fluid Resistant: No
Width: 4 ft.Scrape/Dry: Scrape
Country of Origin (subject to change): India

Description

Entrance Mat, Mat Color Black, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Mat Environment Outdoor, Mat Surface Pattern Coiled Web, Mat Weaving Loop Pile, Mat Surface Material Vinyl, Mat Thickness 1/2 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape

Reviews