20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Carpeted Entrance Mat, Blue, 3ft. x 5ft.

NOTRAX| Zoro #: G0148967| Mfr #: 150S0035BU

$71.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0148967 Mfr #: 150S0035BU
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Shape: Rectangle
Legend: No legendMat Backing Material: Rubber
Mat Electrical Resistance: Electrical Properties Not TestedBrake Fluid Resistant: No
Oil Resistant: NoItem: Entrance Mat
Standards: ASTM D2859, CPSC FF 1-70Item: Entrance Mat
Color: BlueLength: 5 ft.
Width: 3 ft.Thickness: 3/8"
Edges: DamMat Surface Pattern: Bubble
Indoor/Outdoor: IndoorFace Weight: 26.0 oz./sq. yd.
Scrape/Dry: Scrape and DryMat Weaving: Loop Pile
Mat Surface Material: PolypropyleneAntimicrobial: Yes
Country of Origin (subject to change): United States

Product Description

Entrance Mat, Blue, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Bubble, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Thickness 3/8 In., Edges Dam, No Legend Legend, Antimicrobial Yes, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 26.0 oz./sq. yd.
Save 15%. Sign up for Z-mail.