Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Carpeted Entrance Mat, Blue, 4ft. x 6ft.

NOTRAX| Zoro #: G0149003| Mfr #: 150S0046BU

$101.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mat Surface Pattern: Bubble
Mat Shape: Rectangle
Mat Electrical Resistance: Electrical Properties Not Tested
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149003 Mfr #: 150S0046BU
Mat Surface Pattern: BubbleMat Shape: Rectangle
Mat Electrical Resistance: Electrical Properties Not TestedOil Resistant: No
Mat Weaving: Loop PileThickness: 3/8"
Edges: DamMat Backing Material: Rubber
Width: 4 ft.Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Face Weight: 26.0 oz./sq. yd.Item: Entrance Mat
Antimicrobial: YesStandards: ASTM D2859, CPSC FF 1-70
Scrape/Dry: Scrape and DryIndoor/Outdoor: Indoor
Length: 6 ft.Brake Fluid Resistant: No
Color: BlueLegend: No legend
Mat Surface Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Entrance Mat, Blue, Width 4 ft., Length 6 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Bubble, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Thickness 3/8 In., Edges Dam, No Legend Legend, Antimicrobial Yes, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 26.0 oz./sq. yd.

Reviews