Carpeted Entrance Mat, Brown, 2ft. x 3ft.

NOTRAX| Zoro #: G0852467| Mfr #: 136S0023BR

$18.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852467 Mfr #: 136S0023BR
Mat Shape: RectangleMat Surface Pattern: Berber
Standards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70Mat Surface Material: Polypropylene
Legend: No LegendIndoor/Outdoor: Indoor
Item: Entrance MatFace Weight: 24.0 oz./sq. yd.
Length: 3 ft.Scrape/Dry: Scrape and Dry
Edges: BeveledBrake Fluid Resistant: No
Thickness: 1/4"Color: Brown
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Vinyl
Antimicrobial: NoOil Resistant: No
Mat Weaving: Needle PunchFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Width: 2 ft.Country of Origin (subject to change): United States

Product Description

Entrance Mat, Brown, Width 2 ft., Length 3 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Berber, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 1/4 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 24.0 oz./sq. yd.

Product Reviews

Save 15%. Sign up for Z-mail.