20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Carpeted Entrance Mat, Brown, 3ft. x 4ft.

NOTRAX| Zoro #: G1863592| Mfr #: 105S0034BR

$46.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863592 Mfr #: 105S0034BR
Mat Shape: RectangleMat Surface Pattern: Chevron
Antimicrobial: NoMat Surface Material: Polypropylene
Legend: No LegendIndoor/Outdoor: Indoor
Item: Entrance MatFace Weight: 24.0 oz./sq. yd.
Length: 4 ft.Scrape/Dry: Dry
Edges: BeveledBrake Fluid Resistant: No
Thickness: 5/16"Color: Brown
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Vinyl
Oil Resistant: NoMat Weaving: Needle Punch
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantWidth: 3 ft.
Country of Origin (subject to change): United States

Product Description

Entrance Mat, Brown, Width 3 ft., Length 4 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Chevron, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 5/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Dry, Face Weight 24.0 oz./sq. yd.

Product Reviews

Save 15%. Sign up for Z-mail.