BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carpeted Entrance Mat, Brown, 3ft. x 5ft.

NOTRAX| Zoro #: G1579733| Mfr #: 105S0035BR

$43.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mat Backing Material: VinylColor: BrownLength: 5 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579733 Mfr #: 105S0035BR
Mat Backing Material: VinylColor: Brown
Length: 5 ft.Scrape/Dry: Dry
Brake Fluid Resistant: NoOil Resistant: No
Mat Electrical Resistance: Electrical Properties Not TestedIndoor/Outdoor: Indoor
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Pattern: Chevron
Antimicrobial: NoThickness: 5/16"
Width: 3 ft.Mat Shape: Rectangle
Face Weight: 24.0 oz./sq. yd.Item: Entrance Mat
Mat Surface Material: PolypropyleneLegend: No legend
Mat Weaving: Needle PunchStandards: ASTM D3884-01, ASTM D6540-00, ASTM D2859 (CPSC FF 1-70)
Edges: beveledCountry of Origin (subject to change): United States

Description

Floor Mat, Mat Color Brown, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Chevron, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 5/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Dry

Reviews