Carpeted Entrance Mat, Brown, 3ft. x 5ft.

NOTRAX| Zoro #: G0146334| Mfr #: 139S0035BR

$77.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Brake Fluid Resistant: No
Scrape/Dry: Scrape and Dry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146334 Mfr #: 139S0035BR
Width: 3 ft.Brake Fluid Resistant: No
Scrape/Dry: Scrape and DryThickness: 3/8"
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Vinyl
Length: 5 ft.Face Weight: 40.0 oz./sq. yd.
Mat Shape: RectangleItem: Entrance Mat
Antimicrobial: NoEdges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantLegend: No legend
Mat Surface Pattern: WaveMat Surface Material: Polypropylene
Indoor/Outdoor: IndoorOil Resistant: No
Color: BrownMat Weaving: Loop Pile
Standards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98Country of Origin (subject to change): United States

Description

Entrance Mat, Brown, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Wave, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 40.0 oz./sq. yd.

Reviews