Carpeted Entrance Mat, Brown, 3ft. x 5ft.

NOTRAX| Zoro #: G0147777| Mfr #: 141S0035BR

$60.94 /ea

This item ships free. Details.Standard ground shipping.
Mat Surface Pattern: TuftedLength: 5 ft.Mat Shape: Rectangle
Save 15%. Sign up for Z-mail.


Zoro #: G0147777 Mfr #: 141S0035BR
Mat Surface Pattern: TuftedLength: 5 ft.
Mat Shape: RectangleMat Weaving: Loop Pile
Face Weight: 19.0 oz./sq. yd.Edges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Polypropylene
Mat Backing Material: VinylMat Electrical Resistance: Electrical Properties Not Tested
Color: BrownItem: Entrance Mat
Antimicrobial: NoThickness: 5/16"
Legend: No legendIndoor/Outdoor: Indoor
Oil Resistant: NoStandards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, ASTM D1335-05, CPSC FF 1-70
Brake Fluid Resistant: NoWidth: 3 ft.
Scrape/Dry: Scrape and DryCountry of Origin (subject to change): United States


Entrance Mat, Mat Color Brown, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 5/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry