BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carpeted Entrance Mat, Brown, 3ft. x 5ft.

NOTRAX| Zoro #: G0146842| Mfr #: 166S0035BR

$56.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Backing Material: RubberColor: BrownLength: 5 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146842 Mfr #: 166S0035BR
Mat Backing Material: RubberColor: Brown
Length: 5 ft.Scrape/Dry: Scrape and Dry
Brake Fluid Resistant: NoOil Resistant: No
Mat Electrical Resistance: Electrical Properties Not TestedIndoor/Outdoor: Indoor
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Pattern: Waffle
Antimicrobial: NoThickness: 3/8"
Width: 3 ft.Mat Shape: Rectangle
Face Weight: 26.0 oz./sq. yd.Item: Entrance Mat
Mat Surface Material: PolypropyleneLegend: No legend
Mat Weaving: Loop PileStandards: ASTM D2859, CPSC FF 1-70
Edges: beveledCountry of Origin (subject to change): India

Description

Entrance Mat, Mat Color Brown, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Waffle, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews