20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Carpeted Entrance Mat, Brown, 3ft. x 5ft.

NOTRAX| Zoro #: G0146142| Mfr #: 265S0035BR

$66.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0146142 Mfr #: 265S0035BR
Mat Shape: RectangleMat Surface Pattern: Coiled Web
Antimicrobial: NoMat Surface Material: Vinyl
Legend: No legendIndoor/Outdoor: Outdoor
Item: Entrance MatScrape/Dry: Scrape
Edges: BeveledBrake Fluid Resistant: No
Mat Electrical Resistance: Electrical Properties Not TestedOil Resistant: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantColor: BROWN
Length: 5 ft.Width: 3 ft.
Thickness: 3/8"Mat Weaving: Cut Pile
Mat Backing Material: VinylCountry of Origin (subject to change): India

Product Description

Entrance Mat, Brown, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Outdoor, Mat Surface Pattern Coiled Web, Mat Weaving Cut Pile, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape

Product Reviews

Save 15%. Sign up for Z-mail.