BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carpeted Entrance Mat, Brown, 3ft. x 5ft.

NOTRAX| Zoro #: G0146246| Mfr #: 266S0035BR

$89.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownLength: 5 ft.Scrape/Dry: Scrape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146246 Mfr #: 266S0035BR
Color: BrownLength: 5 ft.
Scrape/Dry: ScrapeBrake Fluid Resistant: No
Oil Resistant: NoMat Electrical Resistance: Electrical Properties Not Tested
Indoor/Outdoor: OutdoorFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Pattern: Coiled WebAntimicrobial: No
Thickness: 1/2"Width: 3 ft.
Mat Shape: RectangleItem: Entrance Mat
Mat Surface Material: VinylLegend: No legend
Mat Weaving: Loop PileEdges: beveled
Country of Origin (subject to change): India

Description

Entrance Mat, Mat Color Brown, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Outdoor, Mat Surface Pattern Coiled Web, Mat Weaving Loop Pile, Mat Surface Material Vinyl, Mat Thickness 1/2 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape

Reviews