Carpeted Entrance Mat, Brown, 4ft. x 6ft.

NOTRAX| Zoro #: G0147201| Mfr #: 118S0046BR

$97.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Backing Material: VinylColor: BrownLength: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147201 Mfr #: 118S0046BR
Mat Backing Material: VinylColor: Brown
Length: 6 ft.Scrape/Dry: Scrape and Dry
Brake Fluid Resistant: NoOil Resistant: No
Mat Electrical Resistance: Electrical Properties Not TestedIndoor/Outdoor: Indoor
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Pattern: Herringbone
Antimicrobial: NoThickness: 3/8"
Width: 4 ft.Mat Shape: Rectangle
Face Weight: 38.0 oz./sq. yd.Item: Entrance Mat
Mat Surface Material: PolypropyleneLegend: No legend
Mat Weaving: Needle PunchStandards: ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
Edges: beveledCountry of Origin (subject to change): United States

Description

Entrance Mat, Mat Color Brown, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Herringbone, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews