Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Carpeted Entrance Mat, Brown, 4ft. x 6ft.

NOTRAX| Zoro #: G0148215| Mfr #: 132S0046BR

$91.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM D6540, ASTM D412, ASTM 5252-98a, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70Length: 6 ft.Mat Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148215 Mfr #: 132S0046BR
Standards: ASTM D6540, ASTM D412, ASTM 5252-98a, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70Length: 6 ft.
Mat Shape: RectangleMat Surface Pattern: Pile
Edges: beveledColor: Brown
Thickness: 3/8"Legend: No legend
Indoor/Outdoor: IndoorItem: Carpeted Entrance Mat
Width: 4 ft.Country of Origin (subject to change): United States

Description

Carpeted Entrance Mat, Mat Color Brown, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Pile, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend

Reviews