Carpeted Entrance Mat, Brown, 4ft. x 6ft.

NOTRAX| Zoro #: G0146492| Mfr #: 138S0046BR

$122.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: No legendAntimicrobial: NoFace Weight: 40.0 oz./sq. yd.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146492 Mfr #: 138S0046BR
Legend: No legendAntimicrobial: No
Face Weight: 40.0 oz./sq. yd.Standards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98
Mat Surface Pattern: TuftedMat Weaving: Loop Pile
Edges: beveledOil Resistant: No
Length: 6 ft.Item: Entrance Mat
Indoor/Outdoor: IndoorBrake Fluid Resistant: No
Mat Backing Material: VinylMat Surface Material: Polypropylene
Thickness: 3/8"Mat Electrical Resistance: Electrical Properties Not Tested
Mat Shape: RectangleScrape/Dry: Scrape and Dry
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantColor: Brown
Width: 4 ft.Country of Origin (subject to change): United States

Description

Entrance Mat, Brown, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 40.0 oz./sq. yd.

Reviews