Carpeted Entrance Mat, Brown, 4ft. x 6ft.

NOTRAX| Zoro #: G0147673| Mfr #: 146S0046BR

$103.61 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0147673 Mfr #: 146S0046BR
Mat Backing Material: VinylMat Shape: Rectangle
Edges: BeveledMat Surface Material: Polypropylene
Oil Resistant: NoBrake Fluid Resistant: No
Mat Electrical Resistance: Electrical Properties Not TestedFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Item: Entrance MatMat Weaving: Loop Pile
Legend: No legendAntimicrobial: No
Standards: ASTM D6540, ASTM D5252-98, ASTM D3884, CPSC FF 1-70, ASTM D2859Item: Entrance Mat
Color: BROWNLength: 6 ft.
Width: 4 ft.Thickness: 3/8"
Scrape/Dry: Scrape and DryMat Surface Pattern: Linear
Indoor/Outdoor: IndoorFace Weight: 19.0 oz./sq. yd.
Country of Origin (subject to change): United States

Product Description

Entrance Mat, Brown, Width 4 ft., Length 6 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Linear, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 19.0 oz./sq. yd.

Product Reviews