Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carpeted Entrance Mat, Brown, 4ft. x 6ft.

  • Zoro #: G0146291
  • Mfr #: 266S0046BR
$141.59 25% off
$105.18
  • Mat Surface Pattern: Coiled Web
  • Mat Length: 6 ft
  • Edges: beveled
See full product details
This item ships free.

Notrax #266S0046BR Specifications

  • Zoro #: G0146291
  • Mfr #: 266S0046BR
Mat Surface Pattern: Coiled Web Mat Length: 6 ft
Edges: beveled Mat Width: 4 ft
Item: Entrance Mat Antimicrobial: No
Legend: No legend Color: Brown
Mat Thickness: 1/2 in Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Brake Fluid Resistant: No Mat Electrical Resistance: Electrical Properties Not Tested
Thickness: 1/2" Indoor/Outdoor: Outdoor
Mat Weaving: Loop Pile Mat Shape: Rectangle
Length: 6 ft. Mat Surface Material: Vinyl
Width: 4 ft. Oil Resistant: No
Mat Environment: Outdoor Scrape/Dry: Scrape
Mat Color: Brown Material: Vinyl
Flame Resistant/Fire Retardant: Not Flame Resistant or Fire Retardant Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Entrance Mat, Mat Color Brown, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Mat Environment Outdoor, Mat Surface Pattern Coiled Web, Mat Weaving Loop Pile, Mat Surface Material Vinyl, Mat Thickness 1/2 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape

Reviews of Notrax #266S0046BR