Carpeted Entrance Mat, Burgundy, 3ft.x5ft.

NOTRAX| Zoro #: G0147664| Mfr #: 146S0035BD

$64.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0147664 Mfr #: 146S0035BD
Mat Shape: RectangleMat Surface Material: Polypropylene
Legend: No LegendItem: Entrance Mat
Edges: BeveledBrake Fluid Resistant: No
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Vinyl
Antimicrobial: NoOil Resistant: No
Mat Weaving: Loop PileFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Standards: ASTM D6540, ASTM D5252-98, ASTM D3884, CPSC FF 1-70, ASTM D2859Item: Entrance Mat
Color: BurgundyLength: 5 ft.
Width: 3 ft.Thickness: 3/8"
Scrape/Dry: Scrape and DryMat Surface Pattern: Linear
Indoor/Outdoor: IndoorFace Weight: 19.0 oz./sq. yd.
Country of Origin (subject to change): United States

Product Description

Entrance Mat, Burgundy, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Linear, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 19.0 oz./sq. yd.

Product Reviews

Save 15%. Sign up for Z-mail.