KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carpeted Entrance Mat, Burgundy, 4ft.x6ft.

NOTRAX| Zoro #: G0146772| Mfr #: 167S0046BD

$45.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4 ft.
Brake Fluid Resistant: No
Scrape/Dry: Scrape and Dry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146772 Mfr #: 167S0046BD
Width: 4 ft.Brake Fluid Resistant: No
Scrape/Dry: Scrape and DryThickness: 3/8"
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Rubber
Length: 6 ft.Face Weight: 26.0 oz./sq. yd.
Mat Shape: RectangleItem: Entrance Mat
Antimicrobial: NoEdges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantLegend: No legend
Mat Surface Pattern: ParquetMat Surface Material: Polypropylene
Indoor/Outdoor: IndoorOil Resistant: No
Color: BurgundyMat Weaving: Loop Pile
Standards: ASTM D2859, CPSC FF 1-70Country of Origin (subject to change): India

Description

Entrance Mat, Burgundy, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Parquet, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews