Carpeted Entrance Mat, Charcoal, 3ft.x5ft.

NOTRAX| Zoro #: G0148285| Mfr #: 117S0035CH

$44.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Mat Surface Pattern: RibbedLength: 5 ft.Mat Shape: Rectangle
Save 15%. Sign up for Z-mail.


Zoro #: G0148285 Mfr #: 117S0035CH
Mat Surface Pattern: RibbedLength: 5 ft.
Mat Shape: RectangleMat Weaving: Needle Punch
Face Weight: 24.0 oz./sq. yd.Edges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Polypropylene
Mat Backing Material: VinylMat Electrical Resistance: Electrical Properties Not Tested
Color: CharcoalItem: Entrance Mat
Antimicrobial: NoThickness: 3/8"
Legend: No legendIndoor/Outdoor: Indoor
Oil Resistant: NoStandards: ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
Brake Fluid Resistant: NoWidth: 3 ft.
Scrape/Dry: Scrape and DryCountry of Origin (subject to change): United States


Entrance Mat, Mat Color Charcoal, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Ribbed, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry