DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Carpeted Entrance Mat, Charcoal, 3ft.x5ft.

NOTRAX| Zoro #: G0148172| Mfr #: 132S0035CH

$64.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Shape: Rectangle
Length: 5 ft.
Thickness: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148172 Mfr #: 132S0035CH
Mat Shape: RectangleLength: 5 ft.
Thickness: 3/8"Legend: No legend
Indoor/Outdoor: IndoorMat Surface Material: Polypropylene
Mat Electrical Resistance: Electrical Properties Not TestedBrake Fluid Resistant: No
Mat Surface Pattern: TuftedEdges: beveled
Standards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70Mat Weaving: Loop Pile
Oil Resistant: NoFace Weight: 33.0 oz./sq. yd.
Color: CharcoalWidth: 3 ft.
Mat Backing Material: VinylItem: Entrance Mat
Antimicrobial: NoScrape/Dry: Scrape and Dry
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantCountry of Origin (subject to change): United States

Description

Entrance Mat, Charcoal, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 33.0 oz./sq. yd.

Reviews