Carpeted Entrance Mat, Charcoal, 3ft.x5ft.

NOTRAX| Zoro #: G0146343| Mfr #: 139S0035CH

$77.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0146343 Mfr #: 139S0035CH
Thickness: 3/8"Face Weight: 40.0 oz./sq. yd.
Indoor/Outdoor: IndoorFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Scrape/Dry: Scrape and DryLegend: No legend
Mat Surface Material: PolypropyleneEdges: Beveled
Mat Backing Material: VinylMat Electrical Resistance: Electrical Properties Not Tested
Brake Fluid Resistant: NoMat Shape: Rectangle
Antimicrobial: NoStandards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98
Oil Resistant: NoMat Weaving: Loop Pile
Item: Entrance MatColor: Charcoal
Length: 5 ft.Width: 3 ft.
Mat Surface Pattern: WaveCountry of Origin (subject to change): United States

Product Description

Entrance Mat, Charcoal, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Wave, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 40.0 oz./sq. yd.

Product Reviews

Save 15%. Sign up for Z-mail.