SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carpeted Entrance Mat, Charcoal, 3ft.x5ft.

NOTRAX| Zoro #: G0146815| Mfr #: 166S0035CH

$45.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mat Surface Pattern: WaffleLength: 5 ft.Mat Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146815 Mfr #: 166S0035CH
Mat Surface Pattern: WaffleLength: 5 ft.
Mat Shape: RectangleMat Weaving: Loop Pile
Face Weight: 26.0 oz./sq. yd.Edges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Polypropylene
Mat Backing Material: RubberMat Electrical Resistance: Electrical Properties Not Tested
Color: CharcoalAntimicrobial: No
Thickness: 3/8"Legend: No legend
Indoor/Outdoor: IndoorOil Resistant: No
Item: Entrance MatBrake Fluid Resistant: No
Width: 3 ft.Scrape/Dry: Scrape and Dry
Country of Origin (subject to change): India

Description

Entrance Mat, Mat Color Charcoal, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Waffle, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews