JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Carpeted Entrance Mat, Charcoal, 4ft.x6ft.

NOTRAX| Zoro #: G1960865| Mfr #: 105S0046CH

$70.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1960865 Mfr #: 105S0046CH
Oil Resistant: NoColor: Charcoal
Antimicrobial: NoMat Backing Material: Vinyl
Item: Entrance MatLength: 6 ft.
Legend: No legendMat Shape: Rectangle
Mat Electrical Resistance: Electrical Properties Not TestedMat Weaving: Needle Punch
Thickness: 5/16"Width: 4 ft.
Scrape/Dry: DryMat Surface Material: Polypropylene
Standards: ASTM D3884-01, ASTM D6540-00, ASTM D2859 (CPSC FF 1-70)Brake Fluid Resistant: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantFace Weight: 24.0 oz./sq. yd.
Mat Surface Pattern: ChevronEdges: Beveled
Indoor/Outdoor: IndoorCountry of Origin (subject to change): United States

Product Description

Entrance Mat, Charcoal, Width 4 ft., Length 6 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Chevron, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 5/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Dry, Face Weight 24.0 oz./sq. yd.

Product Reviews

Save 15%. Sign up for Z-mail.