HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carpeted Entrance Mat, Charcoal, 4ft.x6ft.

NOTRAX| Zoro #: G0148976| Mfr #: 150S0046CH

$111.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Surface Pattern: Bubble
Length: 6 ft.
Mat Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148976 Mfr #: 150S0046CH
Mat Surface Pattern: BubbleLength: 6 ft.
Mat Shape: RectangleMat Weaving: Loop Pile
Face Weight: 26.0 oz./sq. yd.Edges: Dam
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Polypropylene
Mat Backing Material: RubberMat Electrical Resistance: Electrical Properties Not Tested
Color: CharcoalItem: Entrance Mat
Antimicrobial: YesThickness: 3/8"
Legend: No legendIndoor/Outdoor: Indoor
Oil Resistant: NoStandards: ASTM D2859, CPSC FF 1-70
Brake Fluid Resistant: NoWidth: 4 ft.
Scrape/Dry: Scrape and DryCountry of Origin (subject to change): United States

Description

Entrance Mat, Mat Color Charcoal, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Bubble, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Mat Thickness 3/8 In., Edges Dam, No Legend Legend, Antimicrobial Yes, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews