HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carpeted Entrance Mat, Charcoal, 4ft.x6ft.

NOTRAX| Zoro #: G0146851| Mfr #: 166S0046CH

$82.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Shape: Rectangle
Length: 6 ft.
Thickness: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146851 Mfr #: 166S0046CH
Mat Shape: RectangleLength: 6 ft.
Thickness: 3/8"Legend: No legend
Indoor/Outdoor: IndoorMat Surface Material: Polypropylene
Mat Electrical Resistance: Electrical Properties Not TestedBrake Fluid Resistant: No
Mat Surface Pattern: WaffleEdges: beveled
Mat Weaving: Loop PileOil Resistant: No
Face Weight: 26.0 oz./sq. yd.Color: Charcoal
Width: 4 ft.Mat Backing Material: Rubber
Item: Entrance MatAntimicrobial: No
Scrape/Dry: Scrape and DryFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Country of Origin (subject to change): India

Description

Entrance Mat, Charcoal, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Waffle, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 26.0 oz./sq. yd.

Reviews