Carpeted Entrance Mat, Dark Brown, 3ftx5ft

NOTRAX| Zoro #: G0146641| Mfr #: 130S0035BR

$38.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D3884-01, ASTM D6540-00, ASTM D5252-98A, CPSC FF 1-70, ASTM D2859
Width: 3 ft.
Edges: beveled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146641 Mfr #: 130S0035BR
Standards: ASTM D3884-01, ASTM D6540-00, ASTM D5252-98A, CPSC FF 1-70, ASTM D2859Width: 3 ft.
Edges: beveledScrape/Dry: Dry
Oil Resistant: NoLegend: No legend
Indoor/Outdoor: IndoorThickness: 5/16"
Color: Dark BrownMat Backing Material: Vinyl
Length: 5 ft.Mat Surface Material: Polypropylene
Mat Weaving: Cut PileMat Electrical Resistance: Electrical Properties Not Tested
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Pattern: Tufted
Antimicrobial: NoFace Weight: 19.0 oz./sq. yd.
Mat Shape: RectangleBrake Fluid Resistant: No
Country of Origin (subject to change): United States

Description

Entrance Mat, Dark Brown, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Tufted, Mat Weaving Cut Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 5/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Dry, Face Weight 19.0 oz./sq. yd.

Reviews