Carpeted Entrance Mat, Forest Green, 4x6ft

NOTRAX| Zoro #: G0148985| Mfr #: 150S0046GN

$106.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0148985 Mfr #: 150S0046GN
Item: Entrance MatMat Backing Material: Rubber
Brake Fluid Resistant: NoLegend: No legend
Mat Shape: RectangleOil Resistant: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Electrical Resistance: Electrical Properties Not Tested
Standards: ASTM D2859, CPSC FF 1-70Item: Entrance Mat
Color: Forest GreenLength: 6 ft.
Width: 4 ft.Thickness: 3/8"
Edges: DamScrape/Dry: Scrape and Dry
Mat Weaving: Loop PileMat Surface Material: Polypropylene
Antimicrobial: YesMat Surface Pattern: Bubble
Indoor/Outdoor: IndoorFace Weight: 26.0 oz./sq. yd.
Country of Origin (subject to change): United States

Product Description

Entrance Mat, Forest Green, Width 4 ft., Length 6 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Bubble, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Thickness 3/8 In., Edges Dam, No Legend Legend, Antimicrobial Yes, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 26.0 oz./sq. yd.

Product Reviews