Carpeted Entrance Mat, Gray, 3ft. x 5ft.

NOTRAX| Zoro #: G0146167| Mfr #: 265S0035GY

$65.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 5 ft.Mat Shape: RectangleMat Weaving: Cut Pile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146167 Mfr #: 265S0035GY
Length: 5 ft.Mat Shape: Rectangle
Mat Weaving: Cut PileMat Surface Pattern: Coiled Web
Edges: beveledFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Material: VinylMat Backing Material: Vinyl
Mat Electrical Resistance: Electrical Properties Not TestedColor: Gray
Antimicrobial: NoThickness: 3/8"
Legend: No legendIndoor/Outdoor: Outdoor
Oil Resistant: NoItem: Entrance Mat
Brake Fluid Resistant: NoWidth: 3 ft.
Scrape/Dry: ScrapeCountry of Origin (subject to change): India

Description

Entrance Mat, Mat Color Gray, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Outdoor, Mat Surface Pattern Coiled Web, Mat Weaving Cut Pile, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape

Reviews