KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carpeted Entrance Mat, Gray, 4ft. x 6ft.

NOTRAX| Zoro #: G0146212| Mfr #: 265S0046GY

$101.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Width: 4 ft.
Oil Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146212 Mfr #: 265S0046GY
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantWidth: 4 ft.
Oil Resistant: NoMat Backing Material: Vinyl
Brake Fluid Resistant: NoIndoor/Outdoor: Outdoor
Legend: No legendColor: Gray
Antimicrobial: NoMat Shape: Rectangle
Thickness: 3/8"Item: Entrance Mat
Scrape/Dry: ScrapeMat Surface Material: Vinyl
Edges: beveledMat Surface Pattern: Coiled Web
Length: 6 ft.Mat Weaving: Cut Pile
Mat Electrical Resistance: Electrical Properties Not TestedCountry of Origin (subject to change): India

Description

Entrance Mat, Gray, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Outdoor, Mat Surface Pattern Coiled Web, Mat Weaving Cut Pile, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape, Gray

Reviews