JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carpeted Entrance Mat, Green, 3ft. x 5ft.

NOTRAX| Zoro #: G0146151| Mfr #: 265S0035GN

$123.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0146151 Mfr #: 265S0035GN
Mat Electrical Resistance: Electrical Properties Not TestedMat Surface Pattern: Coiled Web
Antimicrobial: NoScrape/Dry: Scrape
Indoor/Outdoor: OutdoorMat Shape: Rectangle
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Vinyl
Legend: No legendOil Resistant: No
Edges: BeveledItem: Entrance Mat
Brake Fluid Resistant: NoColor: green
Length: 5 ft.Width: 3 ft.
Thickness: 3/8"Mat Weaving: Cut Pile
Mat Backing Material: VinylCountry of Origin (subject to change): India

Product Description

Entrance Mat, Green, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Outdoor, Mat Surface Pattern Coiled Web, Mat Weaving Cut Pile, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape

Product Reviews

Save 15%. Sign up for Z-mail.