Carpeted Entrance Mat, Green, 3ft. x 5ft.

NOTRAX |Zoro #: G0146255|Mfr #: 266S0035GN

$147.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0146255 Mfr #: 266S0035GN
Mat Shape: RectangleLegend: No Legend
Item: Entrance MatBrake Fluid Resistant: No
Color: GreenMat Electrical Resistance: Electrical Properties Not Tested
Oil Resistant: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Length: 5 ft.Scrape/Dry: Scrape
Mat Weaving: Loop PileMat Surface Material: Vinyl
Antimicrobial: NoMat Surface Pattern: Coiled Web
Edges: BeveledIndoor/Outdoor: Outdoor
Thickness: 1/2"Width: 3 ft.
Country of Origin (subject to change): India

Product Description

Entrance Mat, Green, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Outdoor, Mat Surface Pattern Coiled Web, Mat Weaving Loop Pile, Mat Surface Material Vinyl, Thickness 1/2 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape

Product Reviews

Save 15% when you sign up for Z-mail.