KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carpeted Entrance Mat, Green, 4ft. x 6ft.

NOTRAX| Zoro #: G0146203| Mfr #: 265S0046GN

$168.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4 ft.
Brake Fluid Resistant: No
Scrape/Dry: Scrape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146203 Mfr #: 265S0046GN
Width: 4 ft.Brake Fluid Resistant: No
Scrape/Dry: ScrapeThickness: 3/8"
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Vinyl
Length: 6 ft.Mat Shape: Rectangle
Item: Entrance MatAntimicrobial: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantLegend: No legend
Mat Surface Pattern: Coiled WebMat Surface Material: Vinyl
Indoor/Outdoor: OutdoorOil Resistant: No
Color: GreenMat Weaving: Cut Pile
Edges: beveledCountry of Origin (subject to change): India

Description

Entrance Mat, Green, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Outdoor, Mat Surface Pattern Coiled Web, Mat Weaving Cut Pile, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape, Green

Reviews