Carpeted Entrance Mat, Hunter Green, 3x5ft

NOTRAX| Zoro #: G0146474| Mfr #: 138S0035GN

$103.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0146474 Mfr #: 138S0035GN
Mat Shape: RectangleMat Surface Material: Polypropylene
Legend: No LegendIndoor/Outdoor: Indoor
Item: Entrance MatBrake Fluid Resistant: No
Color: Hunter GreenMat Electrical Resistance: Electrical Properties Not Tested
Oil Resistant: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Standards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98Width: 3 ft.
Length: 5 ft.Face Weight: 40.0 oz./sq. yd.
Scrape/Dry: Scrape and DryMat Weaving: Loop Pile
Mat Backing Material: VinylAntimicrobial: No
Mat Surface Pattern: TuftedEdges: Beveled
Thickness: 3/8"Country of Origin (subject to change): United States

Product Description

Entrance Mat, Hunter Green, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 40.0 oz./sq. yd.

Product Reviews

Save 15%. Sign up for Z-mail.