Carpeted Entrance Mat, Hunter Green, 3x5ft

NOTRAX| Zoro #: G0146824| Mfr #: 166S0035HG

$41.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mat Surface Pattern: WaffleLength: 5 ft.Mat Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146824 Mfr #: 166S0035HG
Mat Surface Pattern: WaffleLength: 5 ft.
Mat Shape: RectangleMat Weaving: Loop Pile
Face Weight: 26.0 oz./sq. yd.Edges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Polypropylene
Mat Backing Material: RubberMat Electrical Resistance: Electrical Properties Not Tested
Color: Hunter GreenItem: Entrance Mat
Antimicrobial: NoThickness: 3/8"
Legend: No legendIndoor/Outdoor: Indoor
Oil Resistant: NoStandards: ASTM D2859, CPSC FF 1-70
Brake Fluid Resistant: NoWidth: 3 ft.
Scrape/Dry: Scrape and DryCountry of Origin (subject to change): India

Description

Entrance Mat, Mat Color Hunter Green, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Waffle, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews